Beli Makita Saws di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYOBI Jig Saws
    Mulai

    Rp709.900

  2. Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp479.900

    Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Blades for compact portable band saws are up to 30-9/16" in length and are used to cut metal pipe, strut channel, and threaded rod. They are used on smaller band saws that have a 3" or smaller cutting capacity.
    atribut:
    • UNSPSC: 23172007
    • Blade Length (inch): 28 3/4
    • Blade Material: Bi-Metal
    • Blade Thickness (inch): 0.02
    • For Use With Saw Type: Sub-Compact Portable Band Saw
    • Material Cut: Cast Steel; Mild Steel; Non Ferrous Steel; Stainless Steel
    • Metal Cutting Type: Thin Metal
    • Primary Material Application: Metal
  3. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  4. BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)
    Mulai

    Rp159.900

    BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)
    Deskripsi:
    Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of wood
    atribut:
    • Tooth Shape: ATB
  5. Makita Chain Saw Accessories
    Mulai

    Rp1.099.900

    Makita Chain Saw Accessories
    atribut:
    • UNSPSC: 27112709
  6. Makita Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp7.799.900

    Makita Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)
    atribut:
    • Blade Diameter (mm): 136(5-3/8inch)
    • Dimensions (LxWxH) (mm): 348x180x201 (13-3/4x7-1/8x7-7/8inch)
    • Maximum Cutting Capacity (mm): 51 (2inch)
    • No Load Speed (rpm): 3600
  7. Makita Jig Saw
    Mulai

    Rp1.399.900

  8. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  9. ASADA Saber Saw Blade
    Mulai

    Rp1.199.900

    ASADA Saber Saw Blade
    Deskripsi:
    -Cutting by the wall is possible with the blade bent.-Can also be used with Makita and HITACHI saber saws(reciprocating saws).
  10. Makita Cordless Band Saw Portable (Mesin Gergaji Pita Baterai)
    Mulai

    Rp15.999.900

  11. BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

  12. Makita Band Saw
    Mulai

    Rp20.999.900

    Makita Band Saw
    atribut:
    • Continuous Rating Input (W): 900
    • Blade Speed High: (50 Hz)800 (60 Hz)1,000 m ((50Hz)2,624 (60 Hz) 3,280 ft) / min
    • Capacity Thickness of Throat (mm): 305(12\")
    • Capacity Thickness of cut (mm): 165(6-1/2\")
    • Dimensions (L x W x H) (mm): 615x775x1,600 (24-1/4\"x30-1/2\"x63\")
    • Net Weight (kg): 82 (181.2 lbs.)
    • Power Supply Cord (m): 2.5(8.2 ft)
  13. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  14. Makita TCT Circular Saw Blade (Mata Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  15. ASADA Saver Saw Saw Blade
    Mulai

    Rp159.900

    ASADA Saver Saw Saw Blade
    Deskripsi:
    For mild steel materials such as steel pipes and angles, and non-ferrous metals such as aluminum and brass
    atribut:
    • Length (mm): 200
    • Cutting Capacity (mm) Pipe: to 100A
    • Material: biMetal
    • Mass (g): 255
    • Applicable Model: Reciprocating Saw 3311Eco, Tiger Saw, such as Paipuso 165S, Makita, Hitachi saver Source
  16. BOSCH Reciprocating Saw Blade (Mata Gergaji Mesin)
    Mulai

    Rp219.900

    BOSCH Reciprocating Saw Blade (Mata Gergaji Mesin)
    Deskripsi:
    S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
Daftar Harga Makita Saws Terbaru November 2026
RYOBI Jig SawsRp709.900
Makita Portable Bandsaw Blade (Mata Gergaji Pita)Rp479.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)Rp159.900
Makita Chain Saw AccessoriesRp1.099.900
Makita Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)Rp7.799.900
Makita Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp3.899.900
Makita Jig SawRp1.399.900
Makita Mesin Gergaji BundarRp3.499.900
ASADA Saber Saw BladeRp1.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)